Apply to be a TradeMaster!
Main product image of 3 Pole, 9 Amp, 1NO/1NC, 220V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 9 Amp, 1NO/1NC, 220V Power Contactor

SKU:
3RT2023-1AN20
Rating:
(0)
Q&A:
(0)
3 Pole, 9 Amp, 1NO/1NC, 220V Power Contactor
Magnifying glass
Hover image to zoom
$85.70 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220v
Product Highlight: Amperage
9 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

Product Features
  • Power contactor
  • AC-3
  • 9 A
  • 4 kW
  • 400 V 1 NO + 1 NC
  • 220 V AC
  • 50/60 Hz
  • 3-Pole
  • Size S0
  • Screw terminal

Specs

Voltage:

220v

Amperage:

9

Kilowatts (KW):

4

Poles:

3

Position:

Normally Open

Normally Closed

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy