Apply to be a TradeMaster!
Main product image of 3 Pole, 17 Amp, 1NO/1NC, 220/240V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 17 Amp, 1NO/1NC, 220/240V Power Contactor

SKU:
3RT2025-1AP60
Rating:
(0)
Q&A:
(0)
3 Pole, 17 Amp, 1NO/1NC, 220/240V Power Contactor
Magnifying glass
Hover image to zoom
$156.69 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220/240V
Product Highlight: Amperage
17 Amps
Product Highlight: Position
Normally Closed, Normally Open

Description

Product Features
  • Power contactor
  • AC-3
  • 17 A
  • 7.5 kW
  • 400 V 1 NO + 1 NC
  • 220 V AC, 50 Hz, 240 V, 60 Hz
  • 3-Pole
  • Size S0
  • Screw terminal

Specs

Voltage:

220/240V

Amperage:

17

Kilowatts (KW):

7.5

Poles:

3

Position:

Normally Closed

Normally Open

Hertz:

50/60

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy