Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Contactors
Furnas Controls Contactors
3 Pole, 17 Amp, 1NO/1NC, 480V Power Contactor
Brand:
Furnas Controls
SKU:
3RT2025-1AV60
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 3RT2025-1AV60
Unavailable since July 1, 2026
MANUALS (2)
Brochure
Specification Sheet
Brochure
Specification Sheet
Product Highlights
–
480V
17 Amps
Normally Open, Normally Closed
Description
–
Product Features
Power contactor
AC-3
17 A
7.5 kW
400 V 1 NO + 1 NC
480 V AC
60 Hz
3-Pole
Size S0
Screw terminal
Hide Description
Specs
–
Voltage:
480V
Amperage:
17
Kilowatts (KW):
7.5
Poles:
3
Position:
Normally Open
Normally Closed
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video