Apply to be a TradeMaster!
Main product image of 3 Pole, 40A, 24VAC Contactor
Magnifying glass
Hover image to zoom

3 Pole, 40A, 24VAC Contactor

SKU:
3RT2035-1AC20
Rating:
(1)
Q&A:
(0)
3 Pole, 40A, 24VAC Contactor
Magnifying glass
Hover image to zoom
$238.15 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Specs

Voltage:

24V

Amperage:

40

Poles:

3

Product Type:

Magnetic Contactor

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome help when I was in a Bind!

Where do I start, absolute great service by Joe. Delivered the very next day even though I was late on ordering. Great job!!
Joel from Napleton Ford
Columbus, Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy