Apply to be a TradeMaster!
Main product image of 3 Pole, 95 Amp, 3NO, 220/240V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 95 Amp, 3NO, 220/240V Power Contactor

SKU:
3RT2046-1AP60
Rating:
(0)
Q&A:
(0)
3 Pole, 95 Amp, 3NO, 220/240V Power Contactor
Magnifying glass
Hover image to zoom
$673.81 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220/240V
Product Highlight: Amperage
95 Amps
Product Highlight: Position
Normally Open

Description

Product Features
  • Power contactor
  • AC-3
  • 95 A
  • 45 kW
  • 400 V 1 NO + 1 NC
  • 220 V AC, 50 Hz 240 V/60 Hz
  • 3-Pole
  • 3 NO
  • Size S3
  • Screw terminals

Specs

Voltage:

220/240V

Amperage:

95

Kilowatts (KW):

45

Poles:

3

Position:

Normally Open

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy