Apply to be a TradeMaster!
Main product image of SIRIUS Safety Relay, 3 NO 1 NC (24V AC/DC)
Magnifying glass
Hover image to zoom

SIRIUS Safety Relay, 3 NO 1 NC (24V AC/DC)

Brand:
Siemens
SKU:
3SK1111-2AB30
Rating:
(0)
Q&A:
(0)
SIRIUS Safety Relay, 3 NO 1 NC (24V AC/DC)
Magnifying glass
Hover image to zoom
$544.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC/VDC

Description

–
SIRIUS Safety Relay, 3 NO 1 NC (24V AC/DC)

Specifications:
  • SIRIUS Safety Relay
  • Basic unit standard serie enabling circuits 3 NO contacts plus signaling circuit 1 NC contact
  • 24 V AC/DC
  • Spring-type terminal (push-in)
  • Weight: 1.01 lbs

Specs

–
Product Type:

Safety Relay

Voltage:

24 VAC/VDC

Type:

Normally Closed

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy