Apply to be a TradeMaster!
Main product image of Key Operated Switch CES w/ 2 Keys (22 mm, 2 Switch Positions O-I)
Magnifying glass
Hover image to zoom

Key Operated Switch CES w/ 2 Keys (22 mm, 2 Switch Positions O-I)

SKU:
3SU1050-5BF11-0AA0
Rating:
(0)
Q&A:
(0)
Key Operated Switch CES w/ 2 Keys (22 mm, 2 Switch Positions O-I)
Magnifying glass
Hover image to zoom
$206.02 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Key Operated Switch CES w/ 2 Keys (22 mm, 2 Switch Positions O-I)


Specifications:
  • Product Type: Key Operated Switch CES
  • 22 mm
  • 2 Switch Positions O-I
  • Round, Metal, Shiny
  • Lock Number SSG10
  • Latching
  • Actuating Angle 90°
  • 10:30h/13:30h
  • Key removal O+I
  • Weight: 0.34

Specs

Product Type:

Switch

Type:

Key

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy