Apply to be a TradeMaster!
Main product image of Contact Block, 1N/C (22 mm, Front Plate Mounting, 10A, 500V AC/DC)
Magnifying glass
Hover image to zoom

Contact Block, 1N/C (22 mm, Front Plate Mounting, 10A, 500V AC/DC)

SKU:
3SU1400-1AA10-1CA0
Rating:
(1)
Q&A:
(0)
Contact Block, 1N/C (22 mm, Front Plate Mounting, 10A, 500V AC/DC)
Magnifying glass
Hover image to zoom
$17.58 each
In Stock
In Stock
Get 4 Mon, Jul 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
500v
Product Highlight: Amperage
10 Amps

Description

Contact Block, 1N/C (22 mm, Front Plate Mounting, 10A, 500V AC/DC)

Specifications
  • Contact module
  • 1 contact element; 1 NC
  • Screw Terminal
  • Front Plate Mounting
  • 500V AC/DC
  • 10A

Specs

Product Type:

Contact Block

Type:

Normally Closed

Voltage:

500v

Amperage:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed.

This micro switch fits on a CNC Saw Machine. Used on the E-Stop.
Schwartz Stone
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy