Apply to be a TradeMaster!
Main product image of 24V DPDT 12A 8 Pin Relay
Magnifying glass
Hover image to zoom

24V DPDT 12A 8 Pin Relay

SKU:
3TX7112-1LC13
Rating:
(0)
Q&A:
(0)
24V DPDT 12A 8 Pin Relay
Magnifying glass
Hover image to zoom
$60.77 each
In Stock
In Stock
Get 2 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
12 Amps

Specs

Voltage:

24V

Amperage:

12

Pins:

8

Switch:

DPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy