Apply to be a TradeMaster!
Main product image of 120V DPDT 8 Pin Socket Relay (16A)
Magnifying glass
Hover image to zoom

120V DPDT 8 Pin Socket Relay (16A)

SKU:
3TX7112-1LF13
Rating:
(0)
Q&A:
(0)
120V DPDT 8 Pin Socket Relay (16A)
Magnifying glass
Hover image to zoom
$51.09 each
In Stock
In Stock
Get 31 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
16 Amps

Description

120V DPDT 8 Pin Socket Relay (16A)

Features:
  • Degree of Protection: IP40
    Specifications:
    • Product Type: Socket Relay
    • Coil Volts: 120V
    • 16A
    • Power Rating: 1/3 hp, 1/2 hp
    • Base: Octal
    • Pins - Relay: 8
    • Contact: DPDT
    • Body: 2.74" (H)
    • Body: 1.38" (W)
    • Body: 1.39" (D)
    • Overall Height: 1.5" (OH)
    • Weight: 0.2 lbs
    • Temperature Rating: -40 to 55 F
    • Standards: ARRA, Buy American Act and RoHS Compliant, CSA Certified, UL Listed
  • Specs

    Product Type:

    Relay

    Type:

    Socket

    Switch:

    DPDT

    Voltage:

    120v

    Amperage:

    16

    Contact

    +
    Help Face

    Happy Independence Day!

    Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    Closed Now
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy