Apply to be a TradeMaster!
Main product image of 300V 8 Pin Panel/Din Rail Mount Screw Term Socket (10A)
Magnifying glass
Hover image to zoom

300V 8 Pin Panel/Din Rail Mount Screw Term Socket (10A)

Brand:
Furnas Controls
SKU:
3TX7144-1E6
Rating:
(0)
Q&A:
(0)
300V 8 Pin Panel/Din Rail Mount Screw Term Socket (10A)
Magnifying glass
Hover image to zoom
$27.52 each
In Stock
In Stock
Get 9 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
DIN Rail, Panel
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
300v

Description

300V 8 Pin Panel/Din Rail Mount Screw Term Socket (10A)


Specifications:
  • Product Type: Relay Socket
  • 300V @ 10A
  • Color: White
  • Pins: 8
  • Electrical Connection: Socket Screw Clamp

Specs

Product Type:

Relay

Mount:

DIN Rail

Panel

Amperage:

10

Voltage:

300v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy