Apply to be a TradeMaster!
Main product image of Auxiliary Contact Block, 1N/O 1N/C (Snap On, Left Mount)
Magnifying glass
Hover image to zoom

Auxiliary Contact Block, 1N/O 1N/C (Snap On, Left Mount)

Brand:
Siemens
SKU:
3TY7561-1AA00
Rating:
(0)
Q&A:
(0)
Auxiliary Contact Block, 1N/O 1N/C (Snap On, Left Mount)
Magnifying glass
Hover image to zoom
$247.81 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Left Side
Product Highlight: Position
Normally Open, Normally Closed

Description

Note: Image may not reflect actual product

Auxiliary Contact Block, 1N/O 1N/C (Snap On, Left Mount)


Specifications:
  • Product Type: Auxiliary Contact Block
  • Suitability for use: Contactor relay and power contactor
  • Protection class IP on the front: IP20
  • Mechanical service life (switching cycles) typical: 10 000 000
  • Insulation voltage with degree of pollution 3 rated value: 690 V
  • Surge voltage resistance rated value: 6kV
  • Operating current of auxiliary contacts at AC-12: 24V: 10A; 230V: 10A; Max:10A
  • 1N/C 1N/O
  • Snap On, Left Mount

Specs

Poles:

2

Product Type:

Contact Block

Type:

Snap-On

Mount:

Left Side

Position:

Normally Open

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy