Apply to be a TradeMaster!
Main product image of 3-12 Amp, 1 Phase Manual/Automatic Overload Relay (Solid State - Class 48)
Magnifying glass
Hover image to zoom

3-12 Amp, 1 Phase Manual/Automatic Overload Relay (Solid State - Class 48)

SKU:
3UB88234CW2
Rating:
(0)
Q&A:
(0)
3-12 Amp, 1 Phase Manual/Automatic Overload Relay (Solid State - Class 48)
Magnifying glass
Hover image to zoom
$225.84 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
12 Amps

Description

Note: Image may not reflect actual product

3-12 Amp, 1 Phase Manual/Automatic Overload Relay (Solid State - Class 48)


Specifications:
  • Product Type: Overload Relay
  • Overload Relay Current Range: 3 to 12A
  • Phases: 1
  • Reset Type: Auto, Manual
  • Trip Class: 5, 10, 20, 30
  • Frame A1
  • Sensing: Electronic
  • Separate Mounting
  • Standards UL, CSA

Specs

Amperage:

12

Product Type:

Overload Relay

Phase:

1

Features:

Manual Reset

Auto Reset

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy