Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Time Delays
Analog Monitoring Relay, 1 Change-Over Contact (160/690v)
Brand:
Siemens
SKU:
3UG4512-1AR20
Rating:
(1)
Q&A:
(0)
Hover image to zoom
3UG4512-1AR20 has been discontinued
Discontinued July 2, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
Analog Monitoring Relay, 1 Change-Over Contact (160/690v)
Brand:
Siemens
SKU:
3UG5512-1AR20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
160/690v
4 Amps
Description
–
Analog Monitoring Relay, 1 Change-Over Contact (160/690v)
Features:
Product: Analog Monitoring Relay
Series: 3UG
1 Change-Over Contact
4A
160/690 VAC
3 Phase
6 kV
Phase Monitor
IP20
Screw Terminal
DIN Rail Mount
0.26 lbs
Hide Description
Specs
–
Product Type:
Relay
Voltage:
160/690v
Amperage:
4
Phase:
3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
600 vac rating matters
I install these on the line side of large motor drives. I've tried 500 vac rated phase loss relays, but the presence of voltage harmonics reflected from the drive destroys the relays. These Siemens relays have never failed in my systems.
Bruno
Silverthorne, CO
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video