Apply to be a TradeMaster!
Main product image of 3 Pole, 208V, 3 Phase Non-Reversing Sz2 Open Contactor (45A)
Magnifying glass
Hover image to zoom

3 Pole, 208V, 3 Phase Non-Reversing Sz2 Open Contactor (45A)

SKU:
40FP32AD
Rating:
(0)
Q&A:
(0)
3 Pole, 208V, 3 Phase Non-Reversing Sz2 Open Contactor (45A)
Magnifying glass
Hover image to zoom
$718.79 each
Backorder
Backorder
Get it Tue, Aug 11 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208V
Product Highlight: Amperage
45 Amps

Description

Note: Image may not reflect actual product

3 Pole, 208V, 3 Phase Non-Reversing Sz2 Open Contactor (45A)

Specifications:
  • Product Type: NEMA Magnetic Contactor
  • Full Load Amps: 45A
  • Coil Volts: 208VAC
  • NEMA Contactor Size 2
  • Non-Reversing
  • HP @ 3 Phase - 208V: 10
  • HP @ 3 Phase - 240V: 15
  • HP @ 3 Phase - 480V: 25
  • HP @ 3 Phase - 575V: 25
  • Poles: 3
  • Enclosure NEMA Rating: No Enclosure
  • Auxiliary Contact Form: 1NO
  • 60 Hz
  • 3.94" (H)
  • 4.88" (W)
  • 4.25" (D)
  • Code Class 40
  • Standards: UL File Number E14900, CSA File Number LR6535

Specs

Product Type:

Magnetic Contactor

Voltage:

208V

Phase:

3

Poles:

3

Amperage:

45

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy