Apply to be a TradeMaster!
1 Pole, 30 Amp, 24V Open Contact

1 Pole, 30 Amp, 24V Open Contact

Brand:
Siemens
SKU:
45EG10AJA
Rating:
(5)
Q&A:
(1)
1 Pole, 30 Amp, 24V Open Contact
$53.21 each
Out of Stock
Out of Stock
Get it Fri, Aug 28 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Specs

Voltage:

24V

Amperage:

30

Poles:

1

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 1 Pole, 30 Amp, 24V Open Contact
1 Pole, 30 Amp, 24V Open Contact
SKU: 45EG10AJA
(5)
24V
30

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Delivered as promised Product as described Good people to de

Product was as described delivered properly no problems would buy from them again
Tillman
PHENIX city al
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as expected

As a dedicated contactor for an AC system. It was a direct replacement
florida mike
apopka, florida
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Looked locally for this item first and was shocked at what the two local companies wanted for it. I got online and found Pex Supply; not only was pricing more realistic, but the service was excellent also. This item is a drop-in replacement for the A/C unit. Got a local electrician to install it for me at a reasonable price (he's a friend) and saved myself quite a bit. It helps since I am on fixed income.
Old Bill
Byron, GA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better Than OEM!

Replacement for Home AC, Better quality than OEM! Good Deal
EPJ
Texas
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Great Price , Will Buy Ag

Heavy Duty Use
Louigi
Chesterfield, VA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do they have this in 2 pole

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes we do it is SKU# 8910DP32V09.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy