Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
2 Pole, 30 Amp, 24V DP Contactor
Brand:
Furnas Controls
SKU:
45EG20AJ
Rating:
(0)
Q&A:
(0)
Hover image to zoom
45EG20AJ has been discontinued
Discontinued July 26, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
2 Pole, 30 Amp, 24V DP Contactor
Brand:
MARS
SKU:
61345
(10)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
24V
30 Amps
Specs
–
Voltage:
24V
Amperage:
30
Poles:
2
Product Type:
Magnetic Contactor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Amperage
...
CURRENT ITEM
2 Pole, 30 Amp, 24V DP Contactor
SKU:
45EG20AJ
Furnas Controls
24V
30
SureSwitch Multi-Volt Contactor
SKU:
49M11-843
White Rodgers
120/208/240V
40
×
Video