Apply to be a TradeMaster!
Main product image of Pressure Switch, 15 CI/50 CO, Differential Range 7-15 psi
Magnifying glass
Hover image to zoom

Pressure Switch, 15 CI/50 CO, Differential Range 7-15 psi

Brand:
Siemens
SKU:
69HAU3
Rating:
(1)
Q&A:
(0)
Pressure Switch, 15 CI/50 CO, Differential Range 7-15 psi
Magnifying glass
Hover image to zoom
$486.69 each
In Stock
In Stock
Get 15 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Differential
7 to 15 psi
Product Highlight: Horse Power
5 HP
Product Highlight: Size
3/8"

Description

The rugged 69H pressure switch is designed for the demanding requirements of larger, heavy duty commercial compressors (up to 250 psi). Sturdy painted steel case and cover resists the harsh conditions encountered in industrial applications. An unloader valve is also available on the 69H.

Features:
  • Rugged steel case and cover
  • 5 HP, 250 PSI max
  • 3/8" Female NPT w/ Pulsation orifice
  • Easy adjustment
  • No drift pressure settings
  • Ample wiring room, 2 ground screws
  • Visible contacts
  • UL listed file #E14861
  • CSA certified file LR36854

Specs

Cut-Out PSI:

60

Cut-In PSI:

15

PSI Open/Close:

60/15 psi

Differential:

7 to 15 psi

Horse Power:

5

Size:

3/8"

Connection Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i will buy again

very well maked will buy again
ron
johnstown ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy