Apply to be a TradeMaster!
Main product image of Pressure Switch, 95-125#
Magnifying glass
Hover image to zoom

Pressure Switch, 95-125#

SKU:
69JF7
Rating:
(1)
Q&A:
(0)
Pressure Switch, 95-125#
Magnifying glass
Hover image to zoom
$124.72 each
In Stock
In Stock
Get 2 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Horse Power
3, 5 HP

Description

Designed to be the most adaptable switch on the market, the 69J offers the user the flexibility to build the pressure switch around the compressor - not the other way around. The unloader can be mounted on the front or either side, and can be rotated to any of eight different positions allowing for quicker assembly and shorter tubing. Bottom cable entry is also available with unique built-in clamping strain relief for even quicker assembly. With thousands of variations right off the production line, the 69J provides maximum flexibility at minimum cost. With UL, CSA and CE approvals, the 69J is designed to be sold anywhere in the world.

Features:
  • Rugged cover
  • 3 & 5 HP, 175 PSI max
  • 1/4" Female NPT w/ Pulsation orifice
  • Improved unloader valve design
  • Several terminal options
  • Silver cad-oxide brazed contacts
  • Visible contacts
  • Various pipe locations
  • Choice of auto-off lever locations
  • UL listed, CSA certified, CE approved

Specs

Cut-In PSI:

50

Cut-Out PSI:

145

Horse Power:

3

5

Connection Size:

1/4"

Connection Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Good Product

Great shipping
BusMan
Pineola,NC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy