Apply to be a TradeMaster!
Main product image of 69J 1/4" FNPT Pressure Switch 30-40 psi
Magnifying glass
Hover image to zoom

69J 1/4" FNPT Pressure Switch 30-40 psi

SKU:
69JF9
Rating:
(0)
Q&A:
(0)
69J 1/4" FNPT Pressure Switch 30-40 psi
Magnifying glass
Hover image to zoom
$134.73 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Horse Power
3, 5 HP
Product Highlight: Differential
30 to 40 psi

Description

Designed to be the most adaptable switch on the market, the 69J offers the user the flexibility to build the pressure switch around the compressor, not the other way around. The unloader can be mounted on either side, and can be rotated to any of eight different positions, allowing for quicker assembly and shorter tubing. A Bottom Entry frame is also available with built in clamping strain relief for even quicker assembly. With thousands of variations right off the production line, the 69J provides maximum flexibility at minimum cost. With UL, CSA, CE, and CCC approvals, the 69J is designed to be sold anywhere in the world.

Features:
  • 3 and 5 HP 200 PSI maximum
  • Improved unloader valve design
  • Several terminal options
  • Optional bottom cable entry
  • Silver cad-oxide brazed contacts
  • Various pipe locations
  • Choice of auto-Off lever locations
  • UL listed and CSA Certified
  • CE and CCC approved
  • 1/4" female NPT connection standard
  • 4 x 1/4" female NPT available

Specs

Cut-In PSI:

100

Cut-Out PSI:

175

Connection Type:

FNPT

Horse Power:

3

5

Differential:

30 to 40 psi

Connection Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy