Apply to be a TradeMaster!
Main product image of Pressure Switch, 100 CI/175 CO, Differential Range 30-40 psi
Magnifying glass
Hover image to zoom

Pressure Switch, 100 CI/175 CO, Differential Range 30-40 psi

Brand:
Siemens
SKU:
69JF9LY
Rating:
(0)
Q&A:
(1)
Pressure Switch, 100 CI/175 CO, Differential Range 30-40 psi
Magnifying glass
Hover image to zoom
$207.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Differential
30-40 psi
Product Highlight: Horse Power
3, 5 HP

Description

–
Designed to be the most adaptable switch on the market, the 69J offers the user the flexibility to build the pressure switch around the compressor - not the other way around. The unloader can be mounted on the front or either side, and can be rotated to any of eight different positions allowing for quicker assembly and shorter tubing. Bottom cable entry is also available with unique built-in clamping strain relief for even quicker assembly. With thousands of variations right off the production line, the 69J provides maximum flexibility at minimum cost. With UL, CSA and CE approvals, the 69J is designed to be sold anywhere in the world.

Features:
  • Rugged cover
  • 3 & 5 HP, 175 PSI max
  • 1/4" Female NPT w/ Pulsation orifice
  • Improved unloader valve design
  • Several terminal options
  • Silver cad-oxide brazed contacts
  • Visible contacts
  • Various pipe locations
  • Choice of auto-off lever locations
  • UL listed, CSA certified, CE approved

Specs

–
Cut-Out PSI:

175

Cut-In PSI:

100

PSI Open/Close:

175/100

Differential:

30-40 psi

Horse Power:

3

5

Connection Size:

1/4"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How is the preasure level adjusted? Is the aadjuster the recessed brass screw,or the elevated black plastic screw? Lost my installation sheet. Thanks

Asked by boss 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

bottom center flat head screw.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy