Apply to be a TradeMaster!
Main product image of Pressure Switch, 30-50#<br>15/30# Differential
Magnifying glass
Hover image to zoom

Pressure Switch, 30-50#
15/30# Differential

Brand:
Siemens
SKU:
69WA4B
Rating:
(4)
Q&A:
(0)
Pressure Switch, 30-50#<br>15/30# Differential
Magnifying glass
Hover image to zoom
$146.29 each
In Stock
In Stock
Get 5 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Horse Power
3, 5 HP

Description

Siemens brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:
  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Specs

Cut-In PSI:

5

Cut-Out PSI:

65

Horse Power:

3

5

Connection Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works as intended

This switch is part of the control system for my fire sprinkler system.
Bob
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product served it's purpose

Product arrived promptly and works great
Maintenance
Rice Lake, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great delivery

We use these switches on our fire system they are very reliable and easy to setup. We got delivery of these items faster then i thought we would, these switches are not to be found in our area of ca so i rely on supplyhouse to have these items in stock. Thumbs up to supply house Jim
Hvacr
Bakersfield, ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the switch to buy

Needed to replace our 35 year old switch for our water pump, found the replacement from the same company were now made in China and had a lot of bad reviews. Found this one, made in the USA. As a retired Instrumentation and Controls Engineer I know what to look for in a pressure switch and this is a well made switch. The only issue was the settings were not exactly 30 - 50; but it adjusted very nice with good labeling for making the adjustments
Retired Engineer
Pennsylvania
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy