Apply to be a TradeMaster!
Main product image of Pressure Switch (Air/Water)
Magnifying glass
Hover image to zoom

Pressure Switch (Air/Water)

SKU:
69WA4L
Rating:
(0)
Q&A:
(0)
Pressure Switch (Air/Water)
Magnifying glass
Hover image to zoom
$143.76 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Horse Power
3, 5 HP

Description

Furnas brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:
  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Specs

Horse Power:

3

5

Connection Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy