Apply to be a TradeMaster!
Main product image of Pressure Switch, 3-20# Cut-Off
Magnifying glass
Hover image to zoom

Pressure Switch, 3-20# Cut-Off

SKU:
69WC7
Rating:
(3)
Q&A:
(0)
Pressure Switch, 3-20# Cut-Off
Magnifying glass
Hover image to zoom
$192.78 each
Backorder
Backorder
Get it Tue, Jul 28 - Tue, Aug 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Connection
Product Highlight: Horse Power
3, 5 HP

Description

Furnas brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:
  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Specs

Horse Power:

3

5

Connection Type:

FNPT

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works great

Had a hard time finding just a low pressure shut off and ordered the wrong one. Gave them a call and they directed me to the right one. Returned the wrong one, free shipping and a credit in days. They will be my first go to in the future.
Bob, the irrigator.
Portland, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and easy to install.

This is being used in a Reverse Osmosis de-ionizing water system in conjunction with a pressure switch to control functions of the the system. This was easy to install and very reliable.
chief
Manson, NC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent all the way

Well constructed and engineered, highly recommended
drew
palm springs
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy