Apply to be a TradeMaster!
Main product image of Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)
Magnifying glass
Hover image to zoom

Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)

SKU:
75D73070H
Rating:
(0)
Q&A:
(0)
Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)
Magnifying glass
Hover image to zoom
$179.64 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440-480V

Description

Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)

Specifications:
  • Replacement Magnetic Coil
  • Nema Size 0, 00, 1, 2, 2-1/2
  • Voltage Rating: 380 to 440V at 50 Hz, 440 to 480V at 60 Hz
  • Type: 75D

Specs

Product Type:

Coil

Type:

Replacement Part

Voltage:

440-480V

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy