Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor (30A, 3 Phase, 3 Pole)
Magnifying glass
Hover image to zoom

Definite Purpose Contactor (30A, 3 Phase, 3 Pole)

Brand:
Square D
SKU:
8910DPA33V14
Rating:
(0)
Q&A:
(0)
Definite Purpose Contactor (30A, 3 Phase, 3 Pole)
Magnifying glass
Hover image to zoom
$93.90 each
In Stock
In Stock
Get 14 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

  • Enclosure Type: Open
  • Approvals: UL Listed - CSA Certified - CE Marked
  • Horsepower Rating (1-Phase): 2HP@115VAC - 5HP@230VAC
  • Maximum Voltage Rating: 600VAC
  • Mounting Type: Panel
  • Number of Poles: 3-Pole
  • Locked Rotor Amperes 180A@230VAC - 150A@460VAC - 120A@575VAC
  • Horsepower Rating (3-Phase): 10HP@230VAC - 15HP@460/575VAC
  • Operating Voltage: 24VAC@50/60Hz
  • Phase: 3-Phase
  • Action: Non-Reversing
  • Type: DPA

Specs

Phase:

3

Product Type:

Magnetic Contactor

Voltage:

24V

Amperage:

30

Poles:

3

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy