Apply to be a TradeMaster!
Main product image of 3 Pole, 50 Amp, 120V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 50 Amp, 120V Contactor

Brand:
Square D
SKU:
8910DPA53V02
Rating:
(3)
Q&A:
(0)
3 Pole, 50 Amp, 120V Contactor
Magnifying glass
Hover image to zoom
$217.20 each
In Stock
In Stock
Get 9 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
50 Amps

Description

–
3-Pole, 50 Amp, 120V Contactor

Specs

–
Voltage:

120v

Amperage:

50

Poles:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Contactor works but loud.

I installed 4 of these to control soccer field lights. All are good but one is loud.
Pulse Electric
St. Paul Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

wORKED WELL IN OUR APPLICATION, WILL DEFINETLY BE BACK
NONE
NORWALK, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Use for welders
Dave
Ridgeland, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy