Apply to be a TradeMaster!
Main product image of 1 Pole Manual Toggle Starter (Single Phase, 115-230/277 VAC, 16A)
Magnifying glass
Hover image to zoom

1 Pole Manual Toggle Starter (Single Phase, 115-230/277 VAC, 16A)

Brand:
Siemens
SKU:
SMFFG1
Rating:
(0)
Q&A:
(0)
1 Pole Manual Toggle Starter (Single Phase, 115-230/277 VAC, 16A)
Magnifying glass
Hover image to zoom
$93.55 each
In Stock
In Stock
Get 1 Mon, Aug 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115-230V, 277v
Product Highlight: Amperage
16 Amps

Description

This manual starter provides manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction makes these switches suitable for a wide range of industrial and commercial uses. Typical applications include small machine tools, pumps, fans, conveyors and many other types of electrical machinery. They can also be used on non-motor loads such as resistance heating applications.

Features:
  • Compact construction
  • With toggle handle
  • Surface mounting enclosures are sheet steel
Specifications:
  • Manual Motor Control, Manual Starter
  • Wallmounting
  • Single Pole
  • Single Phase
  • 115-230/277 VAC
  • 16A

Specs

Product Type:

Starter

Poles:

1

Voltage:

115-230V

277v

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy