Shop Klein Tools Limited Time Promotion
Main product image of 2 x 2 White Lay-In Commercial Dummy Light w/ Remote Color Control Terminals (No Diffuser )
Magnifying glass
Hover image to zoom

2 x 2 White Lay-In Commercial Dummy Light w/ Remote Color Control Terminals (No Diffuser )

SKU:
22-NA-CT-W
Rating:
(0)
Q&A:
(0)
2 x 2 White Lay-In Commercial Dummy Light w/ Remote Color Control Terminals (No Diffuser )
Magnifying glass
Hover image to zoom
$395.29 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Introducing the unique 2x2 Commercial Air Fusion Light, a groundbreaking 2-in-1 LED lighting unit available in both air handling and non-air handling configurations - combining functionality, style, and superior efficiency. Tailored for commercial spaces such as schools, offices, and convention centers, this Architectural LED troffer represents a cost-effective solution that simplifies installation processes while drastically reducing labor time. With the Fusion 2-in-1 LED light/fusion air products, enjoy a streamlined installation that saves time and effort. Whether you choose the air handling option (which incorporates airflow features) or the non-air handling option (designed solely for lighting performance), both configurations achieve energy savings of up to 80% compared to traditional lighting methods, while maintaining consistent lumen output throughout their lifespans. The sleek, contemporary center lens design not only enhances the aesthetic appeal but also ensures soft, natural light distribution with uniform illumination and minimal glare - making it an ideal choice for general-purpose lighting across various settings. Moreover, the direct/indirect recessed troffer (in both air handling and non-air handling models) is equipped with a pre-mounted driver housed within a high-efficiency, maintenance-free LED chamber, enhancing the product's longevity and performance. Customizable wattage and color temperature settings provide additional flexibility, allowing you to tailor the lighting according to the specific needs of your environment, be it a school, hospital, airport, office, or convenience store. With Fusion's innovative solutions, every commercial space can enjoy enhanced lighting that combines efficiency with elegance - whether you opt for air handling or non-air handling versions.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy