The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability

Light and Air Diffuser Combos

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 6" Black Combo Downlight w/ Diffuser Slots
$77.80 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 2 x 2 White Lay-In Commercial Light/Diffuser Combo w/ Color Temperature Switch
$359.21 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 6" White Dummy Downlight (Light Only - No Diffuser Slots)
$77.80 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 2 x 2 White Lay-In Commercial Dummy Light w/ Remote Color Control Terminals (No Diffuser )
$395.29 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 6" Downlight Housing w/ Sraight Duct Connection
$105.09 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 6" Black Dummy Downlight (Light Only - No Diffuser Slots)
$77.80 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 6" White Combo Downlight w/ Diffuser Slots
$77.80 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 2 x 2 White Lay-In Commercial Dummy Light w/ Color Temperature Switch (No Diffuser)
$329.41 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 2 x 2 White Lay-In Commercial Light/Diffuser Combo w/ Remote Color Control Terminals
$421.96 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Compare
Product Image of 6" Downlight Housing w/ 90° Duct Connection
6" Downlight Housing w/ 90° Duct Connection
SKU: 6-9D-RT
Fusion Air
SKU: 6-9D-RT
Brand: Fusion Air
$120.79 each
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Backorder
Get it by Fri, Sep 25 - Fri, Oct 23
Resources
FAQs, Manuals & Videos
Articles
More About Light and Air Diffuser Combos
Combination light and air diffusers integrate LED lighting and HVAC air distribution into a single ceiling-mounted unit, eliminating the need for separate fixtures and registers. Designed for commercial applications including offices, schools, medical facilities, and retail spaces, these 2-in-1 units simplify installation, reduce ceiling penetrations, and streamline the overall mechanical and electrical layout.

Available in air handling and non-air handling configurations, combination diffuser lights deliver consistent airflow and uniform illumination from one footprint. Look for options with adjustable wattage and color temperature settings to match the specific lighting and comfort requirements of your space.
Didn't find what you're looking for? 
Let us know
.