Apply to be a TradeMaster!
Main product image of 8" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom

8" Adjustable Elbow - 26 Gauge (90-Degree)

SKU:
2690E8
Rating:
(1)
Q&A:
(0)
8" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom
$11.01 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
8"
Product Highlight: Material
Galvanized Steel

Description

–

8" Heavy Duty 26 Gauge 90 Degree Adjustable Elbow


Features:

  • Adjustable to 90 degree angle
  • Crimped end for interlocking fit
  • Heavier gauge for venting of boilers, furnaces and water heaters

Specs

–
Angle:

90°

Size:

8"

Material:

Galvanized Steel

Product Type:

Elbow

Gauge:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Tight construction and smooth adjustment

Used a part of a range hood installation. Transitioned from the vertical vent stack to the rain cap on the sloped roof. This elbow made it easy to match the angles. The joints in the elbow sealed quite well while being loose enough to rotate the segments while obtaining the correct angle. Female end was correctly sized to join with the main vent stack. Had to make fluting deeper on the male end to fit the roof flashing but that was most likely due to the flashing collar being undersized.
Joe
Maple Valley, WA
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy