Apply to be a TradeMaster!
Main product image of 4" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom

4" Adjustable Elbow - 26 Gauge (90-Degree)

SKU:
26B90E4
Rating:
(2)
Q&A:
(0)
4" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom
$7.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
90°
Product Highlight: Size
4"

Description

–
4" Heavy Duty 26 Gauge 90 Degree Adjustable Elbow

Features:
  • Adjustable to 90 degree angle
  • Crimped end for interlocking fit
  • Heavier gauge for venting of boilers, furnaces and water heaters

Specs

–
Product Type:

Elbow

Gauge:

26

Material:

Galvanized Steel

Angle:

90°

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for Water Heaters

Great for Water Heaters
Scott
MN
5 months ago
Was this review helpful to you?

no

0ne of the 4 elbows fell apart they seam very fragle
pontiac nut
bridgeview il.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy