Apply to be a TradeMaster!
Main product image of 6" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom

6" Adjustable Elbow - 26 Gauge (90-Degree)

SKU:
26B90E6
Rating:
(1)
Q&A:
(0)
6" Adjustable Elbow - 26 Gauge (90-Degree)
Magnifying glass
Hover image to zoom
$9.84 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
6"

Description

–
6" Heavy Duty 26 Gauge 90 Degree Adjustable Elbow

Features:
  • Adjustable to 90 degree angle
  • Crimped end for interlocking fit
  • Heavier gauge for venting of boilers, furnaces and water heaters

Specs

–
Angle:

90°

Material:

Galvanized Steel

Product Type:

Elbow

Gauge:

26

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Damage part! No problem!

Part arrived broken! Supply House replaced the part no questions addled! Pleasure to do business with!
Tricky Rick
Indianapolis Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy