Apply to be a TradeMaster!
Main product image of 6" x 2' Round Metal Duct Pipe - 26 Gauge
Magnifying glass
Hover image to zoom

6" x 2' Round Metal Duct Pipe - 26 Gauge

SKU:
26CP6X24
Rating:
(0)
Q&A:
(0)
6" x 2' Round Metal Duct Pipe - 26 Gauge
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Feet)
2' Length

Description

–
6" Heavy Duty 26-Gauge Round Metal Pipe

Features:
  • Crimped end with stop-bead for easy interlocking fit
  • Heavier gauge for venting of boilers, furnaces and water heaters
  • 2 feet in length

Specs

–
Size:

6"

Material:

Galvanized Steel

Length (Feet):

2'

Product Type:

Pipe

Gauge:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy