Apply to be a TradeMaster!
Main product image of 7" x 2' Round Metal Duct Pipe, 26CP7X24
Magnifying glass
Hover image to zoom

7" x 2' Round Metal Duct Pipe, 26CP7X24

SKU:
26CP7X24
Rating:
(0)
Q&A:
(0)
7" x 2' Round Metal Duct Pipe, 26CP7X24
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Length (Feet)
2' Length
Product Highlight: Diameter
7" Diameter
Product Highlight: Shape
Round
Product Highlight: Size
7"

Description

–
Features:
  • Master Flow Heavy Gauge Pipe is used to vent boilers, furnaces and hot water heaters. Master Flow metal pipe is available in a variety of common lengths, diameters and gauges to help make your next HVAC project a success. A simple snap lock design and sturdy galvanized steel construction combine for a quick and secure installation that you can rely on.
  • Easy-to-install snap lock design
  • Crimped end with a stop-bead for a secure interlocking fit
  • Always seal seams with building code approved sealant or duct tape
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Specs

–
Material:

Metal

Length (Feet):

2'

Diameter:

7"

Product Type:

Pipe

Shape:

Round

Size:

7"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy