Apply to be a TradeMaster!
Main product image of 8" x 2' Round Metal Duct Pipe - 26 Gauge
Magnifying glass
Hover image to zoom

8" x 2' Round Metal Duct Pipe - 26 Gauge

SKU:
26CP8X24
Rating:
(1)
Q&A:
(0)
8" x 2' Round Metal Duct Pipe - 26 Gauge
Magnifying glass
Hover image to zoom
$20.60 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
8"

Description

–
8" Heavy Duty 26-Gauge Round Metal Pipe

Features:
  • Crimped end with stop-bead for easy interlocking fit
  • Heavier gauge for venting of boilers, furnaces and water heaters
  • 2 feet in length

Specs

–
Length (Feet):

2'

Gauge:

26

Material:

Galvanized Steel

Product Type:

Pipe

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as expected

Used a part of a range hood installation. Easy to trim to required length. Assembly seam worked adequately.
Joe
Maple Valley, WA
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy