Apply to be a TradeMaster!
Main product image of 4" to 3" Round Reducer - 26 Gauge
Magnifying glass
Hover image to zoom

4" to 3" Round Reducer - 26 Gauge

SKU:
26R4X3
Rating:
(0)
Q&A:
(0)
4" to 3" Round Reducer - 26 Gauge
Magnifying glass
Hover image to zoom
$15.27 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3", 4", 3"
Product Highlight: Material
Galvanized Steel

Description

–
4" to 3" 26 Gauge Round Reducer

Features:
  • Used to reduce or increase round pipe from larger to smaller diameter
  • Collar edges hemmed for added strength and better fit

Specs

–
Size:

4" x 3"

4"

3"

Gauge:

26

Material:

Galvanized Steel

Product Type:

Reducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy