Apply to be a TradeMaster!
Main product image of 3.25" x 10" Rectangular Galvanized Duct Elbow, 90E3.25X10
Magnifying glass
Hover image to zoom

3.25" x 10" Rectangular Galvanized Duct Elbow, 90E3.25X10

SKU:
90E3.25X10
Rating:
(0)
Q&A:
(0)
3.25" x 10" Rectangular Galvanized Duct Elbow, 90E3.25X10
Magnifying glass
Hover image to zoom
$14.08 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.25" x 10"
Product Highlight: Material
Galvanized

Description

–
Features:
  • The Master Flow 3-1/4 in. x 10 in. Short Way 90° Rectangular Elbow helps create right angle turns in rectangular stack duct runs. This elbow is made of zinc-coated, 30-Gauge galvanized steel. You can install this elbow with sheet metal screws (not included). It is recommended to seal seams with code approved mastic, sealant or duct tape.
  • Galvanized steel construction
  • 30-Gauge, galvanized steel construction
  • Seal seams with code approved mastic, sealant or duct tape
  • Install with sheet metal screws (not included)

Specs

–
Product Type:

Pipe

Size:

3.25" x 10"

Material:

Galvanized

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy