Apply to be a TradeMaster!
Main product image of 10" x 6" to 6" Register Box (90-Degree)
Magnifying glass
Hover image to zoom
10" x 6" to 6" Register Box (90-Degree)
Magnifying glass
Hover image to zoom
$13.77 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 6" x 6", 6", 10"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
90°

Description

–
10" x 6" to 6" 90 Degree Register Box, creates a right-angle transition from round pipe or insulated flexible duct to an air register.

Features:
  • Made of galvanized steel
  • Can be installed with sheet metal screws
  • Suitable for most HVAC applications

Specs

–
Size:

10" x 6" x 6"

6"

10"

Product Type:

Register Box

Material:

Galvanized Steel

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy