Apply to be a TradeMaster!
Main product image of 10" x 3-1/4" to 6" Straight Stack Boot, 90SB10X3.25X6
Magnifying glass
Hover image to zoom
10" x 3-1/4" to 6" Straight Stack Boot, 90SB10X3.25X6
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 7 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 3-1/4", 3-1/4", 10"
Product Highlight: Material
Galvanized Steel

Description

–
  • This Master Flow 10 in. x 3-1/4 in. to 6 in. Stack Boot can be used to help transition a pipe or flexible duct to a rectangular stack duct when running the stack duct inside a wall. Seal seams with code-approved mastic, sealant or duct tape (not included). Constructed of durable galvanized steel.
  • Made of galvanized steel
  • Use to transition from a pipe or flexible duct to a rectangular stack duct when running the stack duct inside a wall
  • Installs with sheet-metal screws
  • Built in s-cleat for convenient installation
  • Insulate ductwork for system efficiency and comfort

Specs

–
Size:

10" x 3-1/4"

3-1/4"

10"

Product Type:

Boot

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy