Apply to be a TradeMaster!
Main product image of 10" Air-Tite Take-Off
Magnifying glass
Hover image to zoom
10" Air-Tite Take-Off
Magnifying glass
Hover image to zoom
$19.08 each
In Stock
In Stock
Get 30 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
10"

Description

–
10" Air-Tite Take-Off

Features:
  • Provides transition from flat surface to insulated flexible duct or round pipe
  • Tacky gasket provides excellent seal

Specs

–
Material:

Galvanized Steel

Product Type:

Take-off

Size:

10"

Gauge:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy