Apply to be a TradeMaster!
Main product image of 12" Air-Tite Take-Off
Magnifying glass
Hover image to zoom
12" Air-Tite Take-Off
Magnifying glass
Hover image to zoom
$22.11 each
In Stock
In Stock
Get 10 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Galvanized Steel

Description

–
12" Air-Tite Take-Off

Features:
  • Provides transition from flat surface to insulated flexible duct or round pipe
  • Tacky gasket provides excellent seal

Specs

–
Gauge:

30

Product Type:

Take-off

Size:

12"

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

THE BOMB

I wish my local big box store carried these, the adhesive is awesome and they are taller than the average starter which makes it easier for the DIY person like me.
chuck
chesapeake, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy