Apply to be a TradeMaster!
Main product image of 6" Air-Tite Take-Off
Magnifying glass
Hover image to zoom

6" Air-Tite Take-Off

SKU:
ATTO6
Rating:
(0)
Q&A:
(0)
6" Air-Tite Take-Off
Magnifying glass
Hover image to zoom
$17.06 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel

Description

–
6" Air-Tite Take-Off

Features:
  • Provides transition from flat surface to insulated flexible duct or round pipe
  • Tacky gasket provides excellent seal

Specs

–
Product Type:

Take-off

Size:

6"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy