Apply to be a TradeMaster!
Main product image of 4" Adjustable Elbow - 30 Gauge (90-Degree)
Magnifying glass
Hover image to zoom

4" Adjustable Elbow - 30 Gauge (90-Degree)

SKU:
B90E4
Rating:
(0)
Q&A:
(0)
4" Adjustable Elbow - 30 Gauge (90-Degree)
Magnifying glass
Hover image to zoom
$6.39 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"

Description

–
4" 90 Degree Round Adjustable Elbow


Features:
  • Used to make angular turns in runs of pipe
  • Adjustable to any angle through 90 degrees

Specs

–
Angle:

90°

Material:

Galvanized Steel

Product Type:

Elbow

Size:

4"

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy