Apply to be a TradeMaster!
Main product image of 4" x 24" Round Metal Duct Pipe, BCP4X24
Magnifying glass
Hover image to zoom

4" x 24" Round Metal Duct Pipe, BCP4X24

SKU:
BCP4X24
Rating:
(0)
Q&A:
(0)
4" x 24" Round Metal Duct Pipe, BCP4X24
Magnifying glass
Hover image to zoom
$7.02 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Size
4"
Product Highlight: Diameter
4" Diameter
Product Highlight: Material
Galvanized
Product Highlight: Length (Feet)
2' Length

Description

–
Features:
  • The Master Flow 4 in. x 24 in. Round Vent Pipe has a crimped end to promote a secure, interlocking fit. The snap-lock design ensures an easy installation. To provide strength and durability, this round pipe is made of sturdy, 30-gauge, galvanized steel. It can be trimmed to a desired length with tin snips to meet your installation requirements.
  • Easy-to-install snap lock design
  • Snap-lock design ensures an easy installation
  • Can be cut to length with tin snips to meet your installation requirements (tin snips not included)
  • Always seal seams with code-approved sealant or duct tape (not included)

Specs

–
Shape:

Round

Size:

4"

Diameter:

4"

Material:

Galvanized

Product Type:

Pipe

Length (Feet):

2'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy