Apply to be a TradeMaster!
Main product image of 10" x 5' Beaded Round Metal Duct Pipe
Magnifying glass
Hover image to zoom

10" x 5' Beaded Round Metal Duct Pipe

SKU:
BDCP10X60
Rating:
(0)
Q&A:
(0)
10" x 5' Beaded Round Metal Duct Pipe
Magnifying glass
Hover image to zoom
$35.23 each
In Stock
In Stock
Get 7 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
10"

Description

–
10" Round Metal Beaded Duct Pipe in 5 Ft. Section


Features:
  • Snap-lock design
  • Crimped end with stop bead for easy interlocking fit
  • Galvanized steel construction
  • Cut to length with tin snips
  • Cut to 5 foot length

Specs

–
Material:

Galvanized Steel

Product Type:

Pipe

Length (Feet):

5'

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy