Apply to be a TradeMaster!
Main product image of 4" x 5' Master Flow Beaded Metal Duct Pipe
Magnifying glass
Hover image to zoom
4" x 5' Master Flow Beaded Metal Duct Pipe
Magnifying glass
Hover image to zoom
$16.32 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Can be used as a main trunk line or branch line, as well as in return air situations.

Product Features
  • STRONG -- Made of galvanized steel for strength and durability
  • EFFICIENT -- Excellent airflow for conformity and efficiency
  • EASY INSTALLATION -- Easy to install snap-lock design with a crimped end with stop-bead for a secure interlocking fit. Cut to length with tin snips

Specs

–
Length (Feet):

5'

Product Type:

Pipe

Material:

Galvanized Steel

Size:

4"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What gauge is this.

Asked by David 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello David, thanks for writing in. The gauge on this would be 30.

Was this review helpful to you?

Q: what guage is this pipe?

Asked by bob 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bob, thanks for writing in. It would be 30 gauge on this pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy