Apply to be a TradeMaster!
Main product image of Bath & Dryer Rooftop Appliance Vent (Brown), BDV4BR
Magnifying glass
Hover image to zoom

Bath & Dryer Rooftop Appliance Vent (Brown), BDV4BR

SKU:
BDV4BR
Rating:
(0)
Q&A:
(0)
Bath & Dryer Rooftop Appliance Vent (Brown), BDV4BR
Magnifying glass
Hover image to zoom
$78.95 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized
Product Highlight: Color
Brown

Description

–
Features:
  • The Master Flow Bath & Dryer Appliance Vent from GAF is a premium solution used to vent bathroom and kitchen exhaust fans, clothes dryers and other household appliances. The sleek, modern bath and dryer vent helps reduce the risk of mold growth and structural damage while helping to improve indoor air quality by venting heat and moisture outside thru the roof.
  • Vents heat and moisture from bathroom/ kitchen exhaust fans, clothes dryers and other household appliances through the roof
  • Passes 110 mph wind-driven rain testing per TAS 100(A)
  • Versatile removable duct collar helps simplify hookup to ductwork and makes lint/dust removal easy without the need to go on the roof
  • Each vent includes a noise-minimizing damper, heavy-duty removable stainless steel screen, removable duct collar, and 4" (102 mm) to 3" (76 mm) reducer

Specs

–
Material:

Galvanized

Color:

Brown

Product Type:

Air Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy