Apply to be a TradeMaster!
Main product image of 6" Galvanized Steel Ceiling Collar, CC6-GAF
Magnifying glass
Hover image to zoom

6" Galvanized Steel Ceiling Collar, CC6-GAF

SKU:
CC6-GAF
Rating:
(0)
Q&A:
(0)
6" Galvanized Steel Ceiling Collar, CC6-GAF
Magnifying glass
Hover image to zoom
$8.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
  • The Master Flow 6 in. Ceiling Collar has a slightly oversized opening to accommodate the 6 in. pipe. This collar is designed for use as a finishing piece to help hide surface imperfections where a 6 in. pipe passes through a ceiling, wall or floor. It is made of 30-Gauge, galvanized steel to provide strength and durability.
  • Made of 30-Gauge, galvanized steel for strength and durability
  • Designed for use as a finishing piece to cover imperfections where 6 in. pipe passes through a ceiling, wall or floor
  • Slightly oversized opening to accommodate 6 in. pipe
  • Use appropriate surface fasteners for proper installation (not included)
  • Maximum temperature rating of 390°F, minimum temperature rating of -100°F

Specs

–
Size:

6"

Product Type:

Collar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy