Apply to be a TradeMaster!
Main product image of 10" x 60" Round Metal Duct Pipe, CP10X60
Magnifying glass
Hover image to zoom

10" x 60" Round Metal Duct Pipe, CP10X60

SKU:
CP10X60
Rating:
(0)
Q&A:
(0)
10" x 60" Round Metal Duct Pipe, CP10X60
Magnifying glass
Hover image to zoom
$32.36 each
In Stock
In Stock
Get 3 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Shape
Round
Product Highlight: Size
10"
Product Highlight: Diameter
10" Diameter
Product Highlight: Length (Inches)
60" Length
Product Highlight: Material
Metal

Description

–
Features:
  • Master Flow Metal Pipe is available in a variety of common lengths, diameters and gauges to help make your next HVAC project a success. Round pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow pipe creates a quick and secure installation that you can rely on.
  • Easy-to-install snap lock design
  • Crimped end for a secure interlocking fit
  • Always seal seams with building code approved sealant or duct tape
  • Can be cut to needed length with tin snips

Specs

–
Length (Feet):

5'

Shape:

Round

Product Type:

Pipe

Size:

10"

Diameter:

10"

Length (Inches):

60"

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy